Menu Search
M-T #1411300

Power Distribution, 115A 600V, CU/AL

SKU # 78433711300 Manufacturer Series: 141
RoHS Compliant
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 1
Conductor Size - Primary: 14 to 2 AWG
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 14 to 2 AWG
Conductor Material: Copper/Aluminum
Material - Housing: Polycarbonate
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 115
Optional Cover: CC1411

Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 1; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2-14; Openings Per Pole, Secondary - 1; Conductor Size - Secondary - 2-14; Conductor Material - CU/AL; Material - Housing - Polycarbonate; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 115; Optional Cover - CC1411; Additional Information - Storage Temperature Range: -35 to 110 deg C (-31 to 230 deg F); Manufacturer Series - 141

Additional Info: Storage Temperature Range: -35 to 110 deg C (-31 to 230 deg F)