Menu Search
MERSEN #MPDB63133

Power Distribution Block; Open; AL; 1kV; 175A/135A; 14-2/0 AWG; 14-4 AWG; 3P

SKU # 78200144942 Manufacturer Series: MPDB
RoHS Compliant
View more versions of this product
Poles Per Block: 3
Block Type: Power Distribution, Open-style, Miniature
Openings Per Pole, Primary: 1
Conductor Size - Primary: 14 to 2/0 AWG
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 14 to 4 AWG
Conductor Material: Aluminum
Material - Housing: Glass-filled Polycarbonate
Material - Connector: Copper, Tin-plated
Rating - Voltage: 1000V AC/DC
Rating - Amps: 175A (CU), 135A (AL)
Optional Cover: MPDBC6263
Configuration: Box-Box