Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wiring Connectors
Power Distribution and Junction Blocks
Power Distribution Blocks
Power Distribution Blocks
Power Distribution Block; Open; AL; 1kV; 310A/250A; 6 AWG-350 MCM; 14-2 AWG
#MPDB67633
MERSEN
#MPDB67633
Power Distribution Block; Open; AL; 1kV; 310A/250A; 6 AWG-350 MCM; 14-2 AWG; 3P
SKU
#
78200145280
Manufacturer Series:
MPDB
RoHS
Compliant
Add to List
Add to Quote
View more versions of this product
Specifications
Poles Per Block:
3
Block Type:
Power Distribution, Open-style, Intermediate
Openings Per Pole, Primary:
1
Conductor Size - Primary:
6 AWG to 350 MCM
Openings Per Pole, Secondary:
8
Conductor Size - Secondary:
14 to 2 AWG
Conductor Material:
Aluminum
Material - Housing:
Glass-filled Polycarbonate
Material - Connector:
Copper, Tin-plated
Rating - Voltage:
1000V AC/DC
Rating - Amps:
310A (CU), 250A (AL)
Optional Cover:
MPDBC6667
Configuration:
Box-Box
Downloads
Data Sheet 1