The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
MERSEN #MPDB63103

Power Distribution Block, 3 Poles Per Block, AL, 65A

SKU # 78200145008 Manufacturer Series: MPDB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution Block
Poles Per Block: 3P
Openings Per Pole, Primary: 1P
Conductor Size - Primary: 4 - 14 AWG
Openings Per Pole, Secondary: 1P
Conductor Size - Secondary: 4 - 14 AWG
Conductor Material: Aluminum
Material - Housing: Glass Filled Polycarbonate
Material - Connector: Tin Plated Aluminum
Rating - Voltage: 1000VAC/VDC
Rating - Amps: 65A

Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. Unless noted otherwise, all blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL 508A and the national electrical code. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs.