Menu Search
MERSEN #MPDB67560

Power Distribution Block; Open; AL; 1kV; 175A/135A; 14-2/0 AWG; 14-2 AWG; Adder

SKU # 78200144945 Manufacturer Series: MPDB
RoHS Compliant
View more versions of this product
Poles Per Block: Adder
Block Type: Power Distribution, Open-style, Intermediate
Openings Per Pole, Primary: 1
Conductor Size - Primary: 14 to 2/0 AWG
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 14 to 2 AWG
Conductor Material: Aluminum
Material - Housing: Glass-filled Polycarbonate
Material - Connector: Copper, Tin-plated
Rating - Voltage: 1000V AC/DC
Rating - Amps: 175A (CU), 135A (AL)
Optional Cover: MPDBC6667
Configuration: Box-Box