You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
MOLEX #1642-12

Woodhead® Workstation, 120 VAC, 15 A, 2 - 60W07 Non-NEMA Crow Foot

SKU # 78678862515
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Workstation
Input Voltage: 120V AC
Amps: 15A
Outlets: 2 - 60W07 Non-NEMA Crow Foot
Plug Type: NEMA 5-15
Cord Length: 6 ft.
Dimensions: LxWxH: 9.25 x 11.25 x 8.12 in.