Menu Search
MILWAUKEE #2403-22

Drill/Driver Kit, Variable Speed Operation, 1/2 in. Chuck, 12V, 350 In/Lb

SKU # 04524226827 Manufacturer Series: M12 FUEL

Power Drills: Type - Drill/Driver Kit; Operation - Variable Speed; Chuck Size - 1/2 in.; Chuck Type - Single Sleeve-Ratcheting; Torque In/Lb - 350; Voltage - 12V; Accessories - (1) M12 Fuel 1/2 in. Drill/Driver (Bare Tool), M12 Redlithium 2.0 Compact Battery Pack, M12 Redlithium XC 4.0 Extended Capacity Battery Pack, M12 Lithium-ion Battery Charger, Belt Clip, Carrying Case; RPM Low/High - 0-450/0-1700 ; Size - 7.75 in. L; Manufacturer Series - M12 Fuel