Power Drills: Type - Hammer Drill/Driver; Operation - Variable Speed; Chuck Size - 1/2 in.; Chuck Type - Single Sleeve-Ratcheting; Torque In/Lb - 750; Voltage - 18V; Accessories - (1) M18 Cordless High-Performance 1/2 in. Hammer Drill/Driver (Bare Tool), M18 and M12 Multi-Voltage Charger, Carrying Case, Side Handle; RPM Low/High - 0-450/0-1800 ; Size - 9.25 in. L; Blows per Minute - 0-28000 ; Manufacturer Series - M18