Menu Search
MILWAUKEE #0299-20

Pistol Grip Drill Variable Speed

SKU # 04524200194
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pistol Grip Drill
Operation: Variable Speed
Amps: 8A
Chuck Size: 1/2
Chuck Type: Keyed
No Load RPM: 0-850
Cord Install: Hardwire

Power Drills: Type - Pistol Grip Drill; Operation - Variable Speed; Amps - 8.0; Chuck Size - 1/2; Chuck Type - Keyed; No Load RPM - 0-850; Cord Install - Hardwire; Additional Information - Includes: 360 deg side handle

Additional Info: Includes: 360 deg side handle