You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #5380-21

Pistol Grip Hammer Drill Variable 2-Spd Gear Shift

SKU # 04524202562
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pistol Grip Hammer Drill
Operation: Variable 2-Spd Gear Shift
Amps: 9A
Chuck Size: 1/2
Chuck Type: Keyed
No Load RPM: 0-1500/0-3500
Cord Install: Hardwire
Accessories: Depth Gauge, Side Handle, Case
Blows per Minute: 0-24000m/0-56000m

Power Drills: Type - Pistol Grip Hammer Drill; Operation - Variable 2-Spd Gear Shift; Amps - 9.0; Chuck Size - 1/2; Chuck Type - Keyed; No Load RPM - 0-1500/0-3500; Cord Install - Hardwire; Accessories - Depth Gauge, Side Handle, Case; Blows per Minute - 0-24000m/0-56000m