Menu Search
MILWAUKEE #2410-22

Pistol Grip T-Handle Drill Kit Variable 2-Speed Ranges, Reversing

SKU # 04524219208 Manufacturer Series: M12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pistol Grip T-Handle Drill Kit
Operation: Variable 2-Speed Ranges, Reversing
Chuck Size: 3/8 in.
Chuck Type: Keyless
Torque In/​Lb: 250
Voltage: 12V
Accessories: 2-Battery Packs, Charger, Case
RPM Low/​High: 0-400/0-1500

Power Drills: Type - Pistol Grip T-Handle Drill Kit; Operation - Variable 2-Speed Ranges, Reversing; Chuck Size - 3/8; Chuck Type - Keyless; Torque In/Lb - 250; Voltage - 12; Accessories - 2-Battery Packs, Charger, Case; RPM Low/High - 0-400/0-1500; Additional Information - Lithium-Ion Battery, Built-in LED work light; Manufacturer Series - M12

Additional Info: Lithium-Ion Battery, Built-in LED work light