Power Drills: Type - Rotary Hammer Kit; Operation - Variable Speed; No Load RPM - 0-1300; Voltage - 18V; Accessories - (1) M18 Cordless 5/8 in. SDS Plus Rotary Hammer, M18 and M12 Multi-Voltage Charger, Carrying Case, Depth Rod, Side Handle; Size - 12 in. L; Solid Bit Cap. - in - 5/8; Bit Type - SDS-Plus; Blows per Minute - 0-7000 ; Manufacturer Series - M18