Menu Search
Power Inlet and Outlet Cover Assemblies Single Locking Power Outlet, Yellow, 20A, 125/250V, 3P
MOLEX #67W74

WATERTITE Single Locking Power Outlet, Yellow, 20A, 125/250V, 3P

SKU # 78678871565
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Single Locking Power Outlet
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L14-20R
Cover Type: Watertight Cover
Material: Rubber
Color: Yellow
Application: Water-tight

Power Inlet and Outlet Cover Assemblies: Type - Single Locking Power Outlet; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L14-20R; Cover Type - Watertight Cover; Material - Rubber; Color - Yellow; Application - Watertight; Manufacturer Series - Watertite