Menu Search
LEGRAND - PASS & SEYMOUR #5279-SS

Flanged Female Outlet, 15A 125V, 3W 2P, Gray

SKU # 78500752791
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flanged Female Outlet
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Material: Thermoplastic
Color: Gray

Flanged Power Inlets and Outlets: Type - Flanged Female Outlet; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Material - Thermoplastic; Color - Gray