Menu Search
LEGRAND - PASS & SEYMOUR #L720-FO

TurnlokĀ® Flanged Outlet, 20A, 277V, 3W, 2P, Grounding, NEMA L7-20R, Polycarbonate

SKU # 78500727203
Type: Flanged Female Outlet
Rating - Amps: 20A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-20R
Material: Polycarbonate
Color: Gray
Grade: Hospital

For permanent mounting, these rugged inlets and outlets provide a generous, predrilled flange that features clearly visible NEMA configurations and ratings. Their solid brass blades and contacts provide both durability and excellent conductivity. Thick, impact-resistant thermoplastic housings help ensure long-term durability.