Menu Search
LEGRAND - PASS & SEYMOUR #L1830-FI

TurnlokĀ® Locking Flanged Inlet, 30A 120/208V 3 PhaseY, 4W 4P, Gray

SKU # 78500718302
Type: Locking Flanged Inlet
Rating - Amps: 30A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: L18-30P
Material: Thermoplastic
Color: Gray

Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet; Rating - Amps - 30A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - L18-30P; Material - Thermoplastic; Color - Gray; Manufacturer Brand - Turnlok