Menu Search
LEGRAND - PASS & SEYMOUR #L1430-FI

Turnlok Locking Flanged Inlet, 30A 125/250V, 4W 3P, Gray

SKU # 78500714302
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Flanged Inlet
Rating - Amps: 30A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L14-30P
Material: Thermoplastic
Color: Gray

Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet; Rating - Amps - 30A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L14-30P; Material - Thermoplastic; Color - Gray; Manufacturer Brand - Turnlok