Menu Search
LEGRAND - PASS & SEYMOUR #L630-FI

TurnlokĀ® Locking Flanged Inlet, 30A 250V, 3W 2P, Gray

SKU # 78500726302
Type: Locking Flanged Inlet
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-30P
Material: Thermoplastic
Color: Gray

Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet; Rating - Amps - 30A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-30P; Material - Thermoplastic; Color - Gray; Manufacturer Brand - Turnlok