Menu Search
LEGRAND - PASS & SEYMOUR #2974

Locking Connector, 30A/125/250VAC, 3P, 4W, Yellow

SKU # 78500703374 Manufacturer Series: Pass and Seymour, Turnlok
Connector Type: Locking
Rating - Amps/​Volts: 30A/125/250VAC
Number of Poles: 3P
Number of Wires: 4
NEMA: L14-30
Material: Thermoplastic Elastomer
Color: Yellow

Connector; Locking; 30A/125/250VAC; 3P; 4W; Yellow; NEMA L14-30; Thermoplastic Elastomer