Menu Search
LEGRAND - PASS & SEYMOUR #20414-N

TurnlokĀ® Power Interrupting Locking Connector 30A/600VAC, 20A/250VDC 3P

SKU # 78500723012
Connector Type: Power Interrupting Locking
Rating - Amps/​Volts: 30A/600VAC, 20A/250VDC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.400 - 1.062
Material: Metallic

Power Interrupting Connectors: Connector Type - Power Interrupting Locking; Rating - Amps/Volts - 30A/600VAC, 20A/250VDC; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-Nema; Cord Diameter - 0.400 - 1.062; Material - Metallic; Manufacturer Brand - Turnlok