Menu Search
LEGRAND - PASS & SEYMOUR #L3720-C

Connector, Turnlok, 20A, 347V, Ground, 2P, 3 Wires

SKU # 78500723315
RoHS Compliant
Plug Type: Polarized Turnlok Connector
Rating - Amps/​Volts: 20A, 347VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L2420R
Cord Diameter: 0.225 to 1.15 in.
Material: Strap
Color: Black/White

Plug, Locking; Rating - Amps/Volts: 20A, 347VAC, Star 3-Phase; Number of Poles: 2; Number of Wires: 3; Ground: Grounding; NEMA: L2230P; Cord Diameter: 0.225 to 1.15 in.; Material: Nylon; Color: Black/White