Menu Search
LEGRAND - PASS & SEYMOUR #20415-N

Power Interrupting Locking Plug 30A/600VAC, 20/250VDC 3P

SKU # 78500723015
Plug Type: Power Interrupting Locking
Rating - Amps/​Volts: 30A/600VAC, 20/250VDC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.750 - 1.250
Material: Nonmetallic