You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ERICSON MANUFACTURING CO #6135-Y

Portable Outlet Box Cover 1-Gang

SKU # 78286285055 Manufacturer Series: 6000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Portable Outlet Box Cover
Size: 1-Gang
Configuration: GFCI Receptacle
Application: Outdoor, Construction, Maintenance, In-Plant, Jobsite, Venues
Material: Plastic
Color: Yellow

Power Outlet Box Covers: Cover Type - Portable Outlet Box Cover; Size - 1-Gang; Configuration - GFCI Receptacle; Application - Outdoor, Construction, Maintenance, In-Plant, Jobsite, Venues; Material - Plastic; Color - Yellow; Manufacturer Series - 6000