Menu Search
LEGRAND - WIREMOLD #EFSB2

Wall Box, 2-Gangs Cover, 11.63 x 13.00 in. Box, White

SKU # 78677618269 Manufacturer Series: Evolution
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Wall Box
Cover Capacity: 2-Gangs
Depth: 3.63 in.
Box LxW: 11.63 x 13.00 in.
Color: White

Designed to fit and be concealed behind 42.00 in. or larger flat screen displays. Can be installed in both new work and old work applications. Has 2 NEMA size openings for power, communication or A/V devices. Box is also equipped with a storage module that will accept active A/V equipment up to 6-7/8 x 9-1/8 in. (175 x 232 mm) (dimensions include wire and cables) in size.