Menu Search
EATON #83500

Power Strip, Surge Protection; 6 Outlets; 4 ft.; 15A 120V

SKU # 74317202319
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A120V
Power Outlet Type: (6) NEMA L5-15R
Cord: 4 ft.
Finish: Black
Protection Level: Surge Protection

Outlet Strips: Strip Type - Outlet Strip; Power Outlet Count - 6; Power Outlet Rating - 15A120V; Power Outlet Type - (6) NEMA L5-15R; Cord - 4-ft; Finish - Black; Protection Level - Surge Protection; Additional Information - 11.00 in. L x 2.00 in. W x 1.25 in. D, 5-15P

Additional Info: 11.00 in. L x 2.00 in. W x 1.25 in. D, 5-15P