Menu Search
EATON #83501

Eclipse Power Strip, Surge Protection; 8 Outlets; 6 ft.; 15A 125V

SKU # 74317202320 Manufacturer Series: Pro
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Outlet Material: Nonmetallic
Finish: Black
Strip Type: Surge Protected Outlet
Power Outlet Count: 8
Cord: 6 ft.
Grade: Residential/Commercial
Protection Level: 1020 Joule

Additional Info: Load Protected & Ground Status (ok) LED. Audible Alarm Indication of Failed Surge Suppressor.