Menu Search
ELECTRON METAL #PWBHRS-1506011906-GY

Power Strip; 6 Outlets; 6 ft.; 15A 125V

SKU # 69982810072
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft.
Grade: General Purpose

Outlet Strips: Strip Type - Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 6-Ft; Grade - General Purpose; Additional Information - 19" Rack Mount

Additional Info: 19"" Rack Mount