Menu Search
HAMMOND MANUFACTURING #1589H8G1

Power Strip; 8 Outlets; 15 ft.; 20A 125V

SKU # 62398025180 Manufacturer Series: 1589
RoHS Compliant
Strip Type: Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 20A125V
Power Outlet Type: Straight Blade, NEMA 5-20R
Cord: 15 ft. 12/3
Outlet Material: Aluminum
Finish: Black
Grade: Industrial/Commercial

Additional Info: Circuit Breaker, On-Off Switch, Dimension: 2.33x2.13x16.51 in.