Menu Search
HAMMOND MANUFACTURING #1587T10B1BK

Power Outlet Strip, 10 Outlet, 15A125V, Aluminum, 15 ft Cord

SKU # 62398054673 Manufacturer Series: 1587
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Vertical Rack Mount Outlet Strip
Power Outlet Count: 10
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15P
Cord: 15 ft.
Outlet Material: Aluminum
Finish: Black
Protection Level: No Surge Protection, 15A Circuit Breaker