Menu Search
HAMMOND MANUFACTURING #1586T12A1BK

Power Outlet Strip, 12 Outlet, 15A125V, Aluminum, 6 ft Cord

SKU # 62398054668 Manufacturer Series: 1586
RoHS Compliant
Strip Type: Vertical Rack Mount Outlet Strip
Power Outlet Count: 12
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15P
Cord: 6 ft.
Outlet Material: Aluminum
Finish: Black
Protection Level: No Surge Protection, 15A Circuit Breaker