Menu Search
HAMMOND MANUFACTURING #1587H12C1

Power Outlet Strip, 12 Outlet, 15A125V, Aluminum, 6 ft Cord

SKU # 62398025174 Manufacturer Series: 1587
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Vertical Rack Mount Outlet Strip
Power Outlet Count: 12
Power Outlet Rating: 15A125V
Power Outlet Type: Locking, NEMA L5-15P
Cord: 6 ft.
Outlet Material: Aluminum
Finish: Natural
Protection Level: No Surge Protection, 15A Circuit Breaker