Menu Search
HAMMOND MANUFACTURING #1589H77D1

Power Outlet Strip, 12 Outlet, 20A125V, Aluminum, 15 ft Cord

SKU # 62398030460 Manufacturer Series: 1589H
RoHS Compliant
Strip Type: Vertical Rack Mount Outlet Strip
Power Outlet Count: 12
Power Outlet Rating: 20A125V
Power Outlet Type: Locking, NEMA L5-20P
Cord: 15 ft.
Outlet Material: Aluminum
Finish: Natural
Protection Level: Circuit Breaker