You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1583H6B1BKAM

Power Outlet Strip, 6 Outlet, 15A125V, Steel, 15 ft Cord

SKU # 62398013794 Manufacturer Series: 1582-AM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: 1U Metered Horizontal Rack Mount Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 15 ft.
Outlet Material: Steel
Finish: Black Powder Coated
Protection Level: 15A Circuit Breaker