Menu Search
HAMMOND MANUFACTURING #1589T42G1

Power Outlet Strip, 7 Outlet, 20A125V, Aluminum, 15 ft Cord

SKU # 62398076446 Manufacturer Series: 1589T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Vertical Rack Mount Outlet Strip
Power Outlet Count: 7
Power Outlet Rating: 20A125V
Power Outlet Type: Straight Blade, NEMA 5-20P
Cord: 15 ft.
Outlet Material: Aluminum
Finish: Natural
Protection Level: Circuit Breaker