Menu Search
HAMMOND MANUFACTURING #1584H8D1

Power Outlet Strip, 8 Outlet, 15A120V, 15 ft Cord

SKU # 62398099833 Manufacturer Series: 1584
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Heavy Duty Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A120V
Power Outlet Type: Locking, NEMA 5-15R, NEMA L5-15P
Cord: 15 ft.
Outlet Material: Extruded Aluminum Case, Steel Cover
Finish: Black Powder Coated
Grade: Industrial, Commercial
Protection Level: Circuit Breaker