You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1585T8B1BK

Power Outlet Strip, 8 Outlet, 15A125V, Aluminum, 15 ft Cord

SKU # 62398054665 Manufacturer Series: 1585
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Vertical Rack Mount Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15P
Cord: 15 ft.
Outlet Material: Aluminum
Finish: Black
Protection Level: No Surge Protection, 15A Circuit Breaker