Menu Search
HAMMOND MANUFACTURING #15852H8C1

Power Outlet Strip, 8 Outlet, 15A125V, Aluminum, 6 ft Cord

SKU # 62398099562 Manufacturer Series: 1585
RoHS Compliant
Strip Type: Vertical Rack Mount Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Locking, NEMA L5-15P
Cord: 6 ft.
Outlet Material: Aluminum
Finish: Natural
Protection Level: No Surge Protection, 15A Circuit Breaker