Menu Search
HAMMOND MANUFACTURING #1585H10D1

Power Strip; 10 Outlets; 15 ft.; 15A 120V

SKU # 62398030575 Manufacturer Series: 1585
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 10
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA L5-15P
Cord: 15 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low Profile Circuit Breaker

Additional Info: On-Off Switch, Strip Dimension: 48.00x1.63x1.38 in.