Menu Search
HAMMOND MANUFACTURING #1589H70D1

Power Strip; 10 Outlets; 15 ft.; 20A 125V

SKU # 62398030459 Manufacturer Series: 1589H
RoHS Compliant
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 10
Power Outlet Rating: 20A125V
Power Outlet Type: NEMA L5-20P
Cord: 15 ft. 12/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low profile circuit breaker

Additional Info: On-Off Switch, Strip Dimension: 70.00x1.63x1.38 in.