Menu Search
HAMMOND MANUFACTURING #1589T60C1

Power Strip; 10 Outlets; 6 ft.; 20A 125V

SKU # 62398019651 Manufacturer Series: 1589T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 10
Power Outlet Rating: 20A125V
Power Outlet Type: NEMA L5-20P
Cord: 6 ft. 12/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low profile circuit breaker

Additional Info: Pilot Light, Strip Dimension: 60.00x1.63x1.38 in.