Menu Search
HAMMOND MANUFACTURING #1587T12D1

Power Strip; 12 Outlets; 15 ft.; 15A 120V

SKU # 62398030577 Manufacturer Series: 1587
RoHS Compliant
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 12
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA L5-15P
Cord: 15 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low Profile Circuit Breaker

Additional Info: Pilot Light, Strip Dimension: 70.00x1.63x1.38 in.