Menu Search
HAMMOND MANUFACTURING #1585H16A1

Power Strip; 16 Outlets; 6 ft.; 15A 120V

SKU # 62398025166 Manufacturer Series: 1585
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 16
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15P
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low Profile Circuit Breaker

Additional Info: On-Off Switch, Strip Dimension: 48.00x1.63x1.38 in.