Menu Search
Power Outlet Strips Power Strip; 4 Outlets; 6 ft.; 15A 125V
HAMMOND MANUFACTURING #1584T4DH

Power Strip; 4 Outlets; 6 ft.; 15A 125V

SKU # 62398053536 Manufacturer Series: 1584
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Outlet
Power Outlet Count: 4
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft.
Outlet Material: Aluminum
Finish: Natural
Grade: Commercial

Additional Info: Circuit Breaker, Pilot Light, Aluminum Case with Matte Black Steel Cover