Menu Search
HAMMOND MANUFACTURING #1584T4DH6

Power Strip; 4 Outlets; 6 ft.; 15A 125V

SKU # 62398021169 Manufacturer Series: 1584
RoHS Compliant
Strip Type: Outlet
Power Outlet Count: 4
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft.
Outlet Material: Aluminum
Finish: Natural
Grade: Hospital

Additional Info: Circuit Breaker, Aluminum Case with Matte Black Steel Cover