Menu Search
HAMMOND MANUFACTURING #ZT2001-4

Power Strip; 4 Outlets; 6 ft.; 15A

SKU # 62398025189 Manufacturer Series: ZT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet Strip
Power Outlet Count: 4
Power Outlet Rating: 15A
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Protection Level: 2000 joules

Additional Info: Dimension: 2.50x3.50x7.35 in.