Menu Search
HAMMOND MANUFACTURING #1584H6B1

Power Strip; 6 Outlets; 15 ft.; 15A 125V

SKU # 62398053570 Manufacturer Series: 1584
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15P
Cord: 15 ft.
Outlet Material: Metal
Finish: Black
Grade: Industrial/Commercial

Additional Info: Circuit Breaker, Pilot Light, Aluminum Case with Matte Black Steel Cover