Menu Search
HAMMOND MANUFACTURING #1589H6G1BKRR

Power Strip; 6 Outlets; 15 ft.; 20A 125V

SKU # 62398025162 Manufacturer Series: 1589-RR
RoHS Compliant
Strip Type: 1U Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 20A125V
Power Outlet Type: (6) NEMA 5-20R
Cord: 15 ft.
Finish: Black

Additional Info: 19.00 in. L x 2.66 in. W x 1.72 in. D, Locking Blade Plug L5-20P, (6) Rear Outlets. 19.00 in. Rack Mount, Illuminated On/Off Switch