Menu Search
Power Outlet Strips Power Strip; 6 Outlets; 6 ft.; 15A 125V
HAMMOND MANUFACTURING #1583H6A1BK

Power Strip; 6 Outlets; 6 ft.; 15A 125V

SKU # 62398053450 Manufacturer Series: 1583
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft.
Outlet Material: Metal
Finish: Black
Grade: Computer

Additional Info: Circuit Breaker, Lighted Switch, Horizontal Rack Mount Strip, 1.75 High (1U) and 19 Rack Width