Menu Search
HAMMOND MANUFACTURING #1583T6A1BKX

Power Strip; 6 Outlets; 6 ft.; 15A 125V

SKU # 62398021166 Manufacturer Series: 1583
RoHS Compliant
Strip Type: 1U Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 6 ft. 14/3
Finish: Black

Additional Info: Circuit Breaker, Illuminated Light Only, Dimension: 1.72x19.00x2.66 in.