(0)

HAMMOND MANUFACTURING #1584T6DH6

Power Strip; 6 Outlets; 6 ft.; 15A 125V

SKU: 62398021171
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Strip Type: Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Cord: 6 ft.
Finish: Black
Grade: Hospital
Description
Power Outlet Strips: Strip Type - Outlet Strip; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Cord - 6-ft; Finish - Black; Grade - Hospital; Additional Information - 13.36 in. L x 2.12 in. W x 2.33 in. D
Additional Info: 13.36 in. L x 2.12 in. W x 2.33 in. D